6 in. Vent Dampers Galvanized Steel

You last purchased this on
 
AprilAire

6 in. Vent Dampers Galvanized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
AprilAire

6 in. Vent Dampers Galvanized Steel

  • Fast #
  • Part #R6506
  • Item #1880228
  • Manufacturer Part #6506
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Damper Type:
Vent Dampers
Depth:
10-1/2 in
Diameter:
6 in
Gauge (metal):
24 ga
Green Seal Certified:
No
Height:
11-1/2 in
Installation Type:
Horizontal Mount
Length:
11-1/2 in
Material:
Metal, Steel
Origin:
Domestic
Shape:
Round
Volts:
24VAC
Watts:
6 W
Weight:
5 lb
Width:
10-1/2 in