6 x 30 x 4 in. MERV 16 Replacement Media Filter

Part #R516  |  Item #7717372  |  Manufacturer Part #516

$ 145.48 EACH

Depth:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PREVENT AIBORNE ALLERGY AND ASTHMA TRIGGERS FROM CIRCULATING through the air in your home
  • MERV 16 Rating
  • Made in Wisconsin, USA

Documents

Specifications

Application: Filtration

Brand Model Compatibility: Aprilaire® Models 1510 and 2516 Air Cleaners

Color Finish: White

Color Finish Category: Whites

Depth: 4 in

Energy Star Compliant: No

Height: 30 in

IAPMO Listed: No

MERV Rating: 16

Material: Synthetic Fiber

Product Type: Replacement Media

Shape: Rectangular

Size: 6 in x 30 in x 4 in

Weight: 4.51

Width: 6 in