70 Pint Dehumidifier

Part #R1830  |  Item #4859748  |  Manufacturer Part #1830

$ 1,271.38 EACH

Moisture Removal Pints Per Day :

70

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Aprilaire Model 1830 is perfect for a wide range of applications including whole-home dehumidification and control of moisture in basements and crawl spaces
  • Washable MERV 8 filter
  • Removes up to 9 gallons (70 pints) of water per day
  • No messy water tray to empty and simple to set up - just place a hose or place dehumidifier over a drain, level it, plug it in, set the target humidity, and you’re done
  • Set it and forget it control automatically starts dehumidification when humidity above target is sensed
  • The Aprilaire 1830 Dehumidifier is ideal for dehumidifying your basement or sealed crawl space removing up to 9 gallons (70 pints) of water per day
  • For your convenience, the control panel can be mounted on the top or side of the unit so it is easy to access in any location
  • The dehumidifier has a simple to use interactive display making set-up and use a breeze
  • The Aprilaire 1830 is low maintenance with no messy trays to empty, and simple once a year filter cleaning or replacement
  • Made in USA

Specifications

AMP: 6.3

Application: Dehumidifier

CEC Compliant: For Sale in CA

CFM: 160

CSA Certified: No

Color Finish: Grey

Color Finish Category: Greys

Control Type: Push

Decibel Rating dB : 51 dB

Depth: 29-1/2 in

Display Type: LCD

Energy Star Compliant: Yes

FM Approved: No

Flow Rate: 8.75 gpd

GSA Approved: No

Green: [Yes, Energy Star]

Height: 19-1/8 in

IAPMO Listed: No

Length: 29-1/2 in

Material: Metal

Maximum Temperature: 104

Moisture Removal Pints Per Day : 70

NSF Certified: No

Phase: Single Phase

Power Source: Electric

Product Type: Dehumidifier

Programmability: Programmable

Refrigerant: R-410A

Shape: Rectangular

Temperature Range: 50 to 104 Deg F

UL Listed: Yes

Volts: 120VAC

Watts: 1.91

Weight: 76

Width: 21-3/4 in