70 Pt Dehumidifier
This product has been replaced by
Manufacturer Part #E070
70 Pt Dehumidifier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Washable MERV 8 filter
- Designed specifically for Basement or Crawlspace
Specifications
- AMP:
- 5.8
- Application:
- Dehumidifier
- CEC Compliant:
- For Sale in CA
- CFM:
- 200 ft3/min
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Decibel Rating (dB):
- 58 dB
- Flow Rate:
- 8.75 gpd
- Height:
- 12-1/2 in
- Length:
- 25 in
- Material:
- Metal
- Maximum Temperature:
- 104
- Moisture Removal:
- 70
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Dehumidifier
- Refrigerant:
- R-410A
- Shape:
- Rectangular
- Temperature Range:
- 50 to 104 Deg F
- Volts:
- 120V
- Watts:
- 2.1 kW
- Weight:
- 56 lb
- Width:
- 12-1/2 in