Aprilaire
7/25 in. Aluminum Mesh Filter
Part #R97048959 | Item #7221334 | Manufacturer Part #97048959
Width
Product Details
- Easy to install
- Permanent
- Washable
- Lightweight
- UL900 listed
- Made in USA
Documents
Specifications
ADA Compliant: No
Duct Shape: Rectangular
Energy Star Compliant: No
Filter Type: Aluminum Mesh
GSA Approved: No
IAPMO Listed: Yes
Material: Aluminum
Maximum Temperature: 240
Product Type: Filter
Shape: Rectangular
Temperature Range: Up to 240 Deg F
Touch Screen: No
UL Listed: UL 900
Width: 7/25 in