Aprilaire 8-1/4 in. Aluminum Range Hood Filter

R97049011

Length

8-1/4 in

$7.1

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Cleanable
  • Easy to install
  • Lightweight
  • Made in USA
  • Permanent
  • UL listed

SPECIFICATIONS

GSA Approved
No
Height
3/8 in
Length
8-1/4 in
Material
Aluminum
NSF Certified
No
UL Listed
No
Width
11-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday