8 in. Galvanized Steel Barometric Bypass Damper
6100 Series 8 in. Galvanized Steel Barometric Bypass Damper
Frequently Purchased Together
Product Details
- Parts Warranty: 5 Years
Specifications
- CFM:
- 1200 ft3/min
- Collection:
- 6100 Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Damper Type:
- Barometric Bypass Dampers
- Depth:
- 10-3/4 in
- Diameter:
- 8 in
- Gauge (metal):
- 24 ga
- Green Seal Certified:
- No
- Height:
- 11-17/25 in
- Length:
- 11-17/25 in
- Material:
- Metal, Steel
- Maximum Temperature:
- 120
- Origin:
- Domestic
- Shape:
- Round
- Temperature Range:
- 32 to 120 Deg F
- Volts:
- 24V
- Weight:
- 4.4 lb
- Width:
- 8-3/100 in