Aprilaire

8 in. Replacement Damper

Part #R6725  |  Manufacturer Part #6725

Height:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rectangular damper for residential and light commercial applications
  • Please contact your local branch for availability in your area
  • For copper or PE plastic tubing

Specifications

Brand Model Compatibility: Research Products 6721 and 6722 Rectangular Dampers

Depth: 19-3/4 in

Gauge: 24

Height: 8 in

Length: 7-1/2 in

Material: Steel

Shape: Rectangular

Volts: 24VAC

Weight: 6.16

Width: 16 in