8 in. Zone Damper Galvanized Steel

You last purchased this on
 
AprilAire

6600 Series 8 in. Zone Damper Galvanized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
AprilAire

6600 Series 8 in. Zone Damper Galvanized Steel

  • Fast #
  • Part #R6608
  • Item #305874
  • Manufacturer Part #6608
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Features integrated foam seal and adjustable blade positioning
  • Requires Certification

Specifications

AMP:
10
Coating:
Galvanized
Collection:
6600 Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Damper Type:
Zone Dampers
Depth:
12 in
Diameter:
8 in
Gauge (metal):
24 ga
Green Seal Certified:
No
Height:
10-3/4 in
Length:
12 in
Material:
Metal, Steel
Origin:
Domestic
Product Type:
Damper
Vent Duct Shape:
Round
Volts:
24V
Watts:
6 W
Weight:
6 lb
Width:
12 in