Aprilaire

8600 Series Programmable Touch Screen Thermostat

Part #RES8600  |  Item #4159859  |  Manufacturer Part #8600

Stages:

2H/2C
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 2.5

Application: Thermostat Controls

Battery Size: AA

Collection: 8600 Series

Color Finish: Grey

Color Finish Category: Greys

Depth: 1-5/16 in

Height: 4-15/16 in

Length: 5-3/4 in

Material: [Plastic, Metal]

Maximum Temperature: 120

Power Source: [Battery, Hardwired, Electric]

Product Type: Thermostat

Programmability: Programmable

Shape: Rectangular

Stages: [2H/2C, 4H/2C]

Temperature Range: 32 to 120 Deg F

Touch Screen: Yes

Volts: 18/24/30V

Weight: 0.75

Width: 6 in