2H/2C, 4H/2C Programmable Thermostat with Air Cleaning
8800 Series 2H/2C, 4H/2C Programmable Thermostat with Air Cleaning
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 year warranty
Specifications
- AMP:
- 2.5
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Brand Model Compatibility:
- Meritage (Builder)
- Collection:
- 8800 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/4 in
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Length:
- 1-1/4 in
- Maximum Temperature:
- 140
- Origin:
- Domestic
- Product Type:
- Thermostat
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa
- Stages:
- 2H/2C
- Touch Screen -:
- No
- Volts:
- 18/24/30V
- Width:
- 5-1/2 in
- Wireless Communication - FEI:
- Wi-Fi