95 265 cfm Dehumidifier
This product has been replaced by
Manufacturer Part #E100
95 265 cfm Dehumidifier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be programed to circulate air which evens out relative humidity levels and temperature in the treated area
- Removes up to 95 pints (11.9 Gallons) of water per day
- Washable MERV 8 Filter
- Made in USA
- Set it and forget it control automatically starts dehumidification when humidity above target is sensed
- No messy water tray to empty and simple to set up - just place a hose or place dehumidifier over a drain, level it, plug it in, set the target humidity, and you’re done
Specifications
- AMP:
- 8
- CFM:
- 265 ft3/min
- Control Type:
- Digital
- Decibel Rating (dB):
- 54 dB
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 15-2/25 in
- Installation Type:
- Freestanding
- Length:
- 32-24/25 in
- Moisture Removal:
- 95
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Temperature Range:
- 40 to 104 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 2.2 kW
- Weight:
- 75 lb
- Width:
- 13 in