Airflow Switch for 1150, 1160, 1180, 800 LC, 800, 801, 865 and 866
Airflow Switch for 1150, 1160, 1180, 800 LC, 800, 801, 865 and 866
Frequently Purchased Together
Product Details
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Used on Models 1160, 1150, 1180, 800LC, 800, 801, 865 & 866
- Ideal for outdoor use.
- Wall mounted fountain provides easy access.
- Mechanically activated bubbler continues to supply water in event of service disruptions.
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 1150, 1160, 1180, 800 LC, 800, 801, 865, 866
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 12 in
- Green Seal Certified:
- No
- Height:
- 7 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Metal
- Origin:
- Domestic
- Product Type:
- Airflow Switch
- Weight:
- 1.8 lb
- Width:
- 6 in