20 x 25 in. 2000 ft3/min Media Air Cleaner
Model 1210 20 x 25 in. 2000 ft3/min Media Air Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 20" x 25" nominal size
- Unpainted steel cabinet
- Protects your HVAC system and offers superior filtration performance to 1" filters
- Compatible with the 213 healthy home filter, 213CBN Odor reduction filter, and 216 allergy & asthma filter
- Easy to maintain - simply change the air purifier’s filter once up to every 12 months
- Versatile installation - compatible with systems located in basements, attics, closets, and more
- Guaranteed with our pure fit promise: Self Seal™ technology, interlocking rails, and clean coil commitment
- Comes with 210 clean air filter, which has more than 9 times the filtration area found in 1" filters
Specifications
- Air Cleaner Size:
- 20 in x 25 in
- Brand Model Compatibility:
- 213, 213CBN, 216
- CFM:
- 2000 ft3/min
- Collection:
- Model 1210
- Filter Type:
- Media
- Green Seal Certified:
- No
- Height:
- 20 in
- MERV Rating:
- 11
- Material:
- Steel
- Width:
- 25 in