Power Fresh Air Vent
This product has been replaced by
Manufacturer Part #8145
Power Fresh Air Vent
Package Quantity Info:
EA: 1 IP: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Delivers outside air needed in efficiently designed homes
- Improves indoor air quality
- Optimizes energy savings by locking out ventilation during hottest/coldest times of the day
- Integrated powered damper
- Removable & Washable Filter
- Relative Humidity limits can be set on controller
Specifications
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CFM:
- 120 ft3/min
- CSA Certified:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Cord Length:
- 6 ft
- Depth:
- 27-4/5 in
- Diameter:
- 6 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Filter Type:
- Metal Mesh
- Gauge (metal):
- 22 ga
- Height:
- 11-9/10 in
- Installation Type:
- Wall Mount
- Length:
- 11-9/10 in
- Material:
- Metal
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Ventilator
- RPM:
- 1670
- Shape:
- Rectangular
- Temperature Range:
- 0 to 140 Deg F
- Touch Screen -:
- No
- UL Listed:
- No
- Vent Duct Material:
- Metal
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 49 W
- Weight:
- 30.5 lb
- Width:
- 14-2/5 in