Aprilaire Round Retrofit Zoned Comfort Damper

R67

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
5
Diameter
7 in
Height
12-3/5 in
Length
7-3/10 in
Material
Galvanized Steel
Volts
24V
Width
3-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday