Strainer for 400, 400A, 400M, 440, 500, 500A, 500M, 550, 560, 600, 600A, 600M, 700, 700A, 700M
Strainer for 400, 400A, 400M, 440, 500, 500A, 500M, 550, 560, 600, 600A, 600M, 700, 700A, 700M
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hard, perforated plastic construction that fits in inlet fitting of the water solenoid valve, which allows water to either enter humidifier or stop water flow
Documents
Specifications
- Brand Model Compatibility:
- 400, 400A, 400M, 440, 500, 500A, 500M, 550, 560, 600, 600A, 600M, 700, 700A, 700M
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 1 in
- Green Seal Certified:
- No
- Height:
- 1/4 in
- Length:
- 1 in
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Strainer
- Weight:
- 0.01 lb
- Width:
- 1/4 in