36 in. Acrylic Transfer Shower with Fold-Up Seat
36 in. Acrylic Transfer Shower with Fold-Up Seat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.2, ANSI A117.1
- CARB OTC LEED Compliant:
- No
- Height:
- 84 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- UL Listed:
- No
- Width:
- 36 in