Aqua-Pure Four Stage Reverse Osmosis Drinking Water Filtration System with Faucet and Tank .6 gpm
Aqua-Pure Four Stage Reverse Osmosis Drinking Water Filtration System with Faucet and Tank .6 gpm
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High flux, thin film composite RO membrane that helps provide high quality water
- Advanced automatic shut-off helps promote peak efficiency and water conservation
- Advanced 4-stage filtration
- Assures peak efficiency and water conservation
- System is ready for installation
-
Lead Law Compliant
Specifications
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- .6 gpm
- Height:
- 14-1/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14-5/8 in
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Width:
- 5-5/8 in