Whole House Standard Diameter Stainless Steel Water Filtration System 8 gpm
Whole House Standard Diameter Stainless Steel Water Filtration System 8 gpm
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Especially suitable for applications where solenoid valves are used
- Accepts a wide variety of cartridges
- Stainless steel helps provide maximum strength and durability with very high operating pressure rating
- Conforms to public health requirements for water purification
- For high flow rates with minimal pressure drop
- Enables positive cartridge sealing and easy cartridge changes
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Sediment
- Diameter:
- 4-5/32 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 8 gpm
- Height:
- 12-7/32 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure - Maximum:
- 300 psi