Aqua Systems 32000 cf Automatic Water Conditioning System

AHQWS1D100TBBLKHS1

Manufacturer Part #: HQWS1D100TBBLKHS1

Capacity

32000 cu ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Capacity
32000 cu ft
Diameter
8 in
Fitting Size 2
3/4 in
Flow Rate
8 gpm
Height
44 in
Maximum Pressure
15 psi
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday