1-1/2 in. IPS Adapter

Part #AAT112I  |  Item #7609142  |  Manufacturer Part #AT-1-1/2-I

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #AAT112IItem #7609142Mfr. Part #AT-1-1/2-I

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in

    Part #AAT2IItem #7609138Mfr. Part #AT-2-I

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Type: Adapter