1-3/8 in. Ductile Iron and Cutter

You last purchased this on
 
AquaTap

1-3/8 in. Ductile Iron and Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
AquaTap

1-3/8 in. Ductile Iron and Cutter

  • Fast #
  • Part #AAT138T
  • Item #5092700
  • Manufacturer Part #AT-1-3/8-TH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Recommended for DI taps
  • Used on 1-1/2" taps
  • These tungsten carbide tipped hole saws perform taps on carbon, cast iron, asbestos cement, and other hard steel
  • Requires Certification

Documents


Specifications

Blade Material:
Tungsten Carbide
Diameter:
1-3/8 in
Material:
Steel
Product Type:
Shell Cutter
Saw Type:
Hole
Tap Size:
1-1/2 in
Tool Type:
Cutter