Aqua Tap

1 in. IPS Valve Adapter

Part #AAT1I  |  Manufacturer Part #AT-1-I

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 2: IPS

End Connections: IPS

Fitting Size 2: 1 in

GSA Approved: No

NSF Certified: No