Aqua Tap

1 x 1 in. CTS Adapter

Part #AAT1C  |  Manufacturer Part #AT-1-C

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Aqua Tap 60901 Hot Tapping Kit

End Connection 1: CTS

End Connections: CTS

Inlet Service Size: 1 in

Type: Adapter

Valve Size: 1 in