11/16 in. Ductile Iron and Cutter
11/16 in. Ductile Iron and Cutter
Frequently Purchased Together
Product Details
- Recommended for DI taps
- Used on 3/4" taps
- These tungsten carbide tipped hole saws perform taps on carbon, cast iron, asbestos cement, and other hard steel
Specifications
- Bit Diameter(s) (In):
- 11/16 in
- Blade Material:
- Tungsten Carbide
- Diameter:
- 11/16 in
- Drill Bit Type:
- Hole Saw
- Material:
- Steel
- Saw Type:
- Hole
- Tap Size:
- 3/4 in
- Tool Type:
- Cutter