11/16 in. Hole Saw

You last purchased this on
 
AquaTap

11/16 in. Hole Saw

This product requires certification to purchase.
Brand image
You last purchased this on
 
AquaTap

11/16 in. Hole Saw

  • Fast #
  • Part #AAT1116H
  • Item #2050495
  • Manufacturer Part #AT-11/16-H
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used on 3/4" taps
  • Carbide tipped hole saws For use with the aqua-tap machine
  • Requires Certification

Specifications

Bit Diameter(s) (In):
11/16 in
Blade Material:
Tungsten Carbide
Diameter:
11/16 in
Drill Bit Type:
Hole Saw
Saw Type:
Hole
Tap Size:
3/4 in
Tool Type:
Cutter