7/8 in. Ductile Iron and Cutter
7/8 in. Ductile Iron and Cutter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Recommended for DI taps
- Used on 1" taps
- These tungsten carbide tipped hole saws perform taps on Carbon, Cast Iron, Asbestos Cement, and other hard steel
Specifications
- Bit Diameter(s) (In):
- 7/8 in
- Blade Material:
- Tungsten Carbide
- Diameter:
- 7/8 in
- Drill Bit Type:
- Hole Saw
- Material:
- Steel
- Saw Type:
- Hole
- Tap Size:
- 1 in
- Tool Type:
- Cutter