Tap Kit 22-Piece
Tap Kit 22-Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Most complete, hot tapping machine available for 3/4"-2" hot taps
- Recommended for those that perform both DI/CI and PVC taps
- Aquatap Pro-2 + Kit includes two housing assemblies instead of one, providing an extra housing for just a slight increase in cost
- Kit Includes: (2) drill housing assemblies, 20V upgraded DeWalt cordless drill with (2) 5.0Ah batteries and charger, 13" and 18" drill rod, carbide-tipped and Tiger Cutters and valve adapters for 3/4", 1", 1-1/2" and 2" IPS and CTS taps, coupon ejector, (2) coupon retaining pilot bits and hard plastic carrying case
Specifications
- AMP:
- 5
- Battery Size:
- 20V
- Battery Type:
- Lithium-ion
- Case Included:
- Yes
- Tool Type:
- Tap Kit