Aquadozer® 24 in. Heavy Duty Curved Floor Squeegee

UFP60C

Manufacturer Part #: FP60C

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • All-purpose squeegees handle the toughest jobs
  • Rugged painted frame and cast zinc socket
  • For use in moving large volumes of water, mud, debris, waste, scraps, slush or snow and flood clean-up
  • Great for construction sites, plants, factories, large commercial areas, loading docks, agricultural, food processing, arenas, outdoor areas and around large drains
  • Use on coated and uncoated smooth concrete floors, asphalt and other smooth surfaces
  • Replaceable rubber blade

SPECIFICATIONS

Collection
Aquadozer®
Color Finish
Black
Length
24 in
Material
Rubber, Steel
Size
24 in
Type
Floor Squeegee

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday