1/2 in. Brass Adjustable Circulating Sprinkler with Nozzle
1/2 in. Brass Adjustable Circulating Sprinkler with Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Brass
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass
- UL Listed:
- No