1 in. FPT Angle Supply Stop Valve
1 in. FPT Angle Supply Stop Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Flow Rate:
- 190 gpm
- IAPMO Listed -:
- No
- Material:
- Red Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Valve Operator:
- Cross Handle
- Valve Size:
- 1 in
- Valve Type:
- Angle Supply Stop Valve