12 in. 180 Degree Gravity Head with Half Circle

You last purchased this on
 
Aqualine

12 in. 180 Degree Gravity Head with Half Circle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aqualine

12 in. 180 Degree Gravity Head with Half Circle

  • Fast #
  • Part #AQUBLRH12
  • Item #3178973
  • Manufacturer Part #BLRH12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Half circle pattern
  • Requires Certification

Specifications

Length:
12 in
Material:
Brass
Spray Radius -:
180
UL Listed:
No