12 in. 90 Degree Gravity Head with Quarter Circle
12 in. 90 Degree Gravity Head with Quarter Circle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quarter circle pattern
Specifications
- Length:
- 12 in
- Material:
- Brass
- Spray Radius -:
- 90
- UL Listed:
- No