1/2 in. Male 45 psi 360 Degree Impact Sprinkler

You last purchased this on
 
Aqualine

1/2 in. Male 45 psi 360 Degree Impact Sprinkler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aqualine

1/2 in. Male 45 psi 360 Degree Impact Sprinkler

  • Fast #
  • Part #AQUP50
  • Item #3178998
  • Manufacturer Part #P50
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Name:
Black, Green
End Connection 1:
Male
End Connections:
Male
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
4.7 gpm
Material:
Brass, Plastic, Stainless Steel
Pressure - Maximum:
45 psi
Pressure - Minimum:
15 psi
Spray Radius -:
360
UL Listed:
No