3/4 in. Threaded Brass 50 psi 340 Degree Adjustable Circulating Sprinkler with Nozzle

You last purchased this on
 
Aqualine

3/4 in. Threaded Brass 50 psi 340 Degree Adjustable Circulating Sprinkler with Nozzle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aqualine

3/4 in. Threaded Brass 50 psi 340 Degree Adjustable Circulating Sprinkler with Nozzle

  • Fast #
  • Part #AQUI75A532
  • Item #3002437
  • Manufacturer Part #I75A-532
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
14 gpm
Material:
Brass, Stainless Steel
Pressure - Maximum:
50 psi
Pressure - Minimum:
25 psi
Spray Radius -:
340
UL Listed:
No
Weight:
1.10 lb