3/4 in. MGHT x MPT Brass Adapter

You last purchased this on
 
Aqualine

3/4 in. MGHT x MPT Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aqualine

3/4 in. MGHT x MPT Brass Adapter

  • Fast #
  • Part #AQUHPF8
  • Item #3178996
  • Manufacturer Part #HPF8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
MGHT
End Connection 2:
MPT
End Connections:
MGHT x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Adapter
Material:
Brass