3/4 in. Stem for Anti Siphon Straight and Angle Valve
3/4 in. Stem for Anti Siphon Straight and Angle Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Anti Siphon Valves
- Diameter:
- 3/4 in
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Stem
- WaterSense Labeled:
- No