Brass Atmospheric Vacuum Breaker

You last purchased this on
 
Aqualine

Brass Atmospheric Vacuum Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aqualine

Brass Atmospheric Vacuum Breaker

  • Fast #
  • Part #AQUAVB100
  • Item #3178969
  • Manufacturer Part #AVB100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in x 1 in
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No