Aqualine 1 in Cross Handle Angle Supply Stop Valve

AQUAV

Manufacturer Part #: AV100

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

End Connection 2
FPT
End Connections
FPT
Flow Rate
190 gpm
Handle Type
Cross
IAPMO Listed
No
Maximum Pressure
150 psi
NSF Certified
No
UL Listed
No
Valve Type
Angle Supply Stop Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday