Male Plastic Shrub Adapter
Male Plastic Shrub Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Male
- End Connections:
- Male
- Material:
- Plastic
- Product Type:
- Shrub Adapter
- Smart Home Enabled:
- No
- UL Listed:
- No