2 in. Male Straight and Sweep Plastic 90 Degree Elbow
2913 Series 2 in. Male Straight and Sweep Plastic 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- 2913 Series
- Elbow Degree:
- 90 DD
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi