100 ft. x 1/2 in. PEX Tubing Coil in Blue

You last purchased this on
 
Uponor

AquaPEX® 100 ft. x 1/2 in. PEX Tubing Coil in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

AquaPEX® 100 ft. x 1/2 in. PEX Tubing Coil in Blue

  • Fast #
  • Part #UF3040500
  • Item #2251354
  • Manufacturer Part #F3040500
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Use ProPEX fittings for connections
  • Requires ProPEX tool and ProPEX rings (sold separately)
  • For use in cold domestic potable-water systems
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
AWWA:
AWWA C-904
Application:
Plumbing, Radiant Heating and Cooling Systems
CSA Certified:
CSA B137.5, CSA B214
Collection:
AquaPEX®
Color Finish Name:
Blue
Diameter - Inside 1:
19/40 in
Diameter - Outside:
5/8 in
FM Approved:
No
Fire Suppression System Rated:
Yes
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
100 ft
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1/2 in
Pressure - High:
160
UL Listed:
UL 263
Weight:
6 lb