Aquaphoenix Scientific Incorporated

1 gal Deionized Water

Part #ASW4000G  |  Manufacturer Part #DW4000-G

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ACS grade deionized water
  • Type II equivalent

Documents

Specifications

Automatic Shut-Off: No

CE Approved: No

Color Finish: Clear

Color Finish Category: Clear

NSF Certified: No

Product Type: De-ionized Water

Size: 1 gal

UL Listed: No