Deionized Water ACS Grade 1L
Deionized Water ACS Grade 1L
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Type II equivalent
- ACS grade deionized water
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Deionized Water ACS Grade
- Size:
- 1 L
- UL Listed:
- No
- Waterworks Application:
- Laboratory
- Weight:
- 3 lb