Ammonia ISA Buffer 1L
Ammonia ISA Buffer 1L
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Poly bottle
- Ionic strength adjuster (ISA) deliver the same performance as the leading brands at a substantial cost savings
Specifications
- Brand Model Compatibility:
- UN1824
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Ammonia ISE Sodium Hydroxide Solution
- Size:
- 1 L
- UL Listed:
- No
- Waterworks Application:
- Laboratory
- Weight:
- 3 lb