Aquaphoenix Scientific Incorporated

10ml PTFE Auto Buret with Teflon Stopcock

Part #AAB8010TS  |  Manufacturer Part #AB-8010-TS

Size:

10 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-zeroing buret fills with a squeeze of the bottle
  • Teflon stopcock
  • Buret is calibrated from 0-10 mL in 0.1 mL increments
  • Includes a 500 mL LDPE bottle and cap

Specifications

CE Approved: No

Capacity: 10 mL

EPA Compliant: No

Length: 16-1/2 in

Material: Plastic

Material Type: PTFE

Size: 10 mL

Type: Auto Buret with Teflon Stopcock

UL Listed: No