Deionized Water ACS Grade 20L

You last purchased this on
 
Pollardwater

Deionized Water ACS Grade 20L

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

Deionized Water ACS Grade 20L

  • Fast #
  • Part #ADW4000T
  • Item #4927029
  • Manufacturer Part #DW4000-T
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Type II equivalent
  • ACS grade deionized water
  • Requires Certification

Specifications

CE Approved:
No
EPA Compliant:
No
NSF Certified:
No
Product Type:
Deionized Water ACS Grade
Size:
20 L
UL Listed:
No
Waterworks Application:
Laboratory
Weight:
46 lb