Ammonia ISA Buffer 500 mL
Ammonia ISA Buffer 500 mL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Poly bottle
- Ionic strength adjuster (ISA) deliver the same performance as the leading brands at a substantial cost savings
Specifications
- Brand Model Compatibility:
- UN1824
- Product Type:
- Ammonia ISA Buffer
- Size:
- 500 mL
- Waterworks Application:
- Laboratory
- Weight:
- 1.2 lb