0 items

Aquaphoenix Scientific Incorporated Buffer 7.0 PH

ABU5007

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Buffers 4.01, 7.00 and 10.00 are accurate to +/-0.01 pH units at 25° C
  • Color-coded for easy identification
  • Lot number, expiration date and temperature chart are included on all bottles
  • NIST-traceable
  • Same performance for less

SPECIFICATIONS

Capacity
4 L
Color Finish
Yellow
NSF Certified
No
Size
1 gal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday